FESTO 540153 REGULATOR PLATE VABF-S4-2-R1C2-C-10


VABF Functional element according to ISO 15407-2

References
festo:VABF-S4-2-R1C2-C-10
rubix:109A3477
manufacturer :540153
ean:4052568178390
brand logo
brand logo
Technical specifications
Typecontroller plate

Product details : FESTO 540153 REGULATOR PLATE VABF-S4-2-R1C2-C-10


regulator plate VABF-S4-2-R1C2-C-10 For valve terminals VTSA and VTSA-F, standard port pattern to 15407-2, up to max. 10 bar. Width=18 mm, Based on the standard=ISO 15407-2, Assembly Position=Any, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure gauge selection=possible

Technical specifications


Attributes
Typecontroller plate
Show UNSPSC/ECL@SS
Ā£ 180.37 excl. VAT
/ Each
Ā£ 216.44 incl. VAT
  • Delivery usually within ( 26 ) days