FESTO 533440 SEMI-ROTARY DRIVE DAPS-0090-090-RS2-F0710


Quarter turn actuator DAPS

References
festo:DAPS-0090-090-RS2-F0710
rubix:107A5141
manufacturer :533440
ean:4052568166991
DAPS-0090-090-RS2-F0710 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533440 SEMI-ROTARY DRIVE DAPS-0090-090-RS2-F0710


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight5887 g
Typequarter turn actuator
Show UNSPSC/ECL@SS
£ 408.22 excl. VAT
/ Each
£ 489.86 incl. VAT
  • Delivery usually within ( 26 ) days