FESTO 533446 SEMI-ROTARY DRIVE DAPS-0120-090-RS4-F0710
Quarter turn actuator DAPS
See technical informationSee documentsReferences
Festo:DAPS-0120-090-RS4-F0710
Rubix:132A7663
Manufacturer :533446
EAN:4052568167059

Documents
Product details : FESTO 533446 SEMI-ROTARY DRIVE DAPS-0120-090-RS4-F0710
The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.
Strengths
- High breakaway torques
- Sustainable thanks to extended life cycle and easier repairs
- Flange hole pattern to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Optionally with handwheel as a manual emergency override
- Corrosion-resistant version made from stainless steel
Technical specifications
Attributes
| Logistic Weight | 6800 g |
|---|---|
| Type | quarter turn actuator |
Show UNSPSC/ECL@SS
£ 640.88 excl. VAT
/ Each
£ 769.06 incl. VAT
- Delivery usually within ( 2 ) days