FESTO 533451 SEMI-ROTARY DRIVE DAPS-0240-090-RS1-F1012


Quarter turn actuator DAPS

References
festo:DAPS-0240-090-RS1-F1012
rubix:107A5150
manufacturer :533451
ean:4052568167103
DAPS-0240-090-RS1-F1012 Semi-rotary drive
brand logo
Technical specifications
Typequarter turn actuator
See all Specifications

Product details : FESTO 533451 SEMI-ROTARY DRIVE DAPS-0240-090-RS1-F1012


The compact and sturdy quarter turn actuator DAPS with lever kinematics is specially designed for the requirements of the process industry.

Strengths

  • High breakaway torques
  • Sustainable thanks to extended life cycle and easier repairs
  • Flange hole pattern to ISO 5211
  • Mounting hole pattern to VDI/VDE 3845
  • Optionally with handwheel as a manual emergency override
  • Corrosion-resistant version made from stainless steel

Technical specifications


Attributes
Logistic Weight10815 g
Typequarter turn actuator
Show UNSPSC/ECL@SS
£ 817.89 excl. VAT
/ Each
£ 981.47 incl. VAT