References
Festo:DFPD-40-RP-90-RS60-F0507-R3-EP
Rubix:390A6635
Manufacturer :8047630
EAN:4052568287481
Documents
Product details : FESTO 8047630 SEMI-ROTARY DRIVE
The DFPD series features a rack and pinion combination with a constant torque characteristic across the entire swivel range. The quarter turn actuators DFPD are perfect for automating your butterfly valves, ball valves and dampers.
Strengths
- Uniform torque characteristic across the entire rotation angle of 90° with the double-acting version
- Version with swivel angle 120°, 135°, 180° for the sizes 40, 120, 240, 480, double-acting
- Process valve connection to ISO 5211
- Mounting hole pattern to VDI/VDE 3845
- Sturdy, non-slip and easy-to-clean aluminium housing
- Long service life, low wear
- Increased corrosion protection
Technical specifications
Attributes
| Type | single-acting |
|---|
Show UNSPSC/ECL@SS
£ 184.55 excl. VAT
/ Each
£ 221.46 incl. VAT
- Delivery usually within ( 26 ) days
