RECTUS HOSE TAIL 21KBTF06EVX


Quick Coupling, European profile, ND 5 (Series 21)

References
rectus:21KBTF06EVX
rubix:152A7687
ean:4039747379526
brand logo
brand logo

Product details : RECTUS HOSE TAIL 21KBTF06EVX


Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.


Markets:

- Industrial

- Electronics and energy management

- Rescue Equipment

- Life Science

- Machinery construction

- Material Handling

- Transportation

- Automotive

- Process

- Food & Beverage


Features/Benefits:

- Mini Industrial Coupling

- Single-hand operation for easy and fast connection

- European profile is the most representative profile worldwide

- Dry-break version available

- Additional safety locking system available to prevent unintentional disconnection

Application: Energy Management, Electronics, Food & Beverages, In-Plant Automotive, Industrial Machinery, Laboratory, Diagnostics, Pharma, Trucks & Trailers
Body Material: Stainless Steel 316L
Brand: Parker, Rectus
Compatible Fitting: Series 21 Plug
Connection Size: 6
Connection Size: 6 mm
Connection Type: Hose Barb
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 2.7 L/min (water)
For Fluid Type: Chemical Fluids, Gases, Water, Steam
Function: Double Shut-Off
Hex Size: 14
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Stainless Steel AISI 316L
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 200, 302
Minimum Operating Temperature: -15, 5
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Without Surface Treatment
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: FKM
Shape: Straight
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Double Shut-Off
Weight: 0.027

Technical specifications


Attributes
No attributes to display for this product
£ 94.14 excl. VAT
/ Each
£ 112.97 incl. VAT
  • Usually arrives within 14 working days