RECTUS FEMALE COUPLNG 303SS 25KAIW21RVX


Quick Coupling, European profile, ND 7.8 (Series 25, Series 1600, Series 1625)

References
rectus:25KAIW21RVX
rubix:154A9616
ean:4039747115414
brand logo
brand logo

Product details : RECTUS FEMALE COUPLNG 303SS 25KAIW21RVX


Parker’s Series 25 is industrial coupling with European profile. Coupling system with single-hand operation. High flow valve for optimum flow and low pressure drops. Series stands out for its robust design and long service life even with the harshest use.

Parker’s Series 1600 and 1625 are industrial coupling with European profile. Coupling system with single-hand operation. Suitable for compressed air application with greater than average air consumption. Ultra-High flow valve for optimum flow and low pressure drop. Extremely robust and ergonomically shaped (series 1625)


Markets:


Series 25 - Electronics and Energy Management

- Tranportation

- Life Science

- Industrial


Series 1600 and 1625 - Electronics and Energy Management

- Transportation

- Industrial


Features/Benefits:

- Industrial coupling with European profile, most representative profile worldwide

- Single-hand operation for easy and fast connection

- High-Flow and Ultra High-Flow valve for optimum flow and low pressure drop

Application: Energy Management, Air & Gas Compressor, Industrial Machinery, Pharma, Electronics, Mobile & Defence, Trucks & Trailers
Body Material: Stainless Steel 303
Brand: Parker, Rectus
Compatible Fitting: Series 25 Plug
Connection Size: G 1/2
Connection Size: 1/2"
Connection Type: Female, BSPP ISO 228 Parallel
Connection Type: Female, BSPP
Coupling Half: Coupler
Diameter: 7.4 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 1800 L/min (air)
For Fluid Type: Air, Compressed Air
Function: Single Shut-Off
Hex Size: 24
Industry: General Industrial, Transportation, Electronics, Healthcare & Life Sciences
Interchange Type: European Profile
Length: 57.5
Materials Of Construction: Stainless Steel AISI 303
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 200, 392
Minimum Operating Temperature: -15, 5
Operation Type: Sleeve
Outside Diameter: 23
Plating Type: Without surface treatment
Product Series: Series 25
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 1
Region Of Origin: Germany
Seal Material: FKM
Shape: Straight
Sleeve Material: Stainless Steel
Specifications Met: ATEX, RoHS
Technology: Pneumatics
Valve Included: Yes
Valve Type: High Flow Valve
Version: Single Shut-Off
Weight: 0.12

Technical specifications


Attributes
No attributes to display for this product
£ 146.28 excl. VAT
/ Each
£ 175.54 incl. VAT
  • Usually arrives within 14 working days