Quick Coupling with English Profile, Series 17
Material | Steel |
---|---|
Threading diameter | 1/4 |
Material | Steel |
---|---|
Threading diameter | 1/4 |
Type | Schrader Interchange Coupling |
Exterior tube diameter | 23 mm |
Min. temperature | -20 °C |
Max. temperature | 100 °C |
In stock: Next day delivery