RECTUS 1/4 BSPT MALE PLUG 17SFAK13SXN


Quick Coupling with English Profile, Series 17

References
rectus:17SFAK13SXN
rubix:151A9366
ean:4039747101387
brand logo
brand logo
Technical specifications
MaterialNickel-Plated Steel
Threading diameter1/4
See all Specifications

Product details : RECTUS 1/4 BSPT MALE PLUG 17SFAK13SXN


Parker's Series 17 is a brass/steel industrial coupling with English profile specifically suited to compressed air applications in industry.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 17 is very versatile applicable due to its slim design and light weight.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/4
Connection Type: Male Thread - tapered
Diameter: 5
Division: Low Pressure Connectors Europe Division
Flow Rate: 870
Hex Size: 14
Length: 42
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
MaterialNickel-Plated Steel
Threading diameter1/4
TypeQuick Coupling
Min. temperature-20 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
  • Usually arrives within 14 working days