RECTUS 1/8 BSP FEMALE PLUG 17SFIW10SXN


Quick Coupling with English Profile, Series 17

References
rectus:17SFIW10SXN
rubix:155A1886
ean:4039747101400
brand logo
brand logo

Product details : RECTUS 1/8 BSP FEMALE PLUG 17SFIW10SXN


Parker's Series 17 is a brass/steel industrial coupling with English profile specifically suited to compressed air applications in industry.
This coupling system is developed for single-hand operation. The UltraFlo valve guarantees optimum flow and low pressure drop. Series 17 is very versatile applicable due to its slim design and light weight.

Markets:
- Machinery Construction
- Automotive

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
Connection Thread Size (inch): 1/8
Connection Type: Female Thread - parallel
Diameter: 5
Division: Low Pressure Connectors Europe Division
Flow Rate: 870
Hex Size: 14
Length: 33
Materials Of Construction: Steel nickel plated
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Type: Plug
Valve Included: No
Version: Single Shut-Off

Technical specifications


Attributes
No attributes to display for this product
£ 13.68 excl. VAT
/ Each
£ 16.42 incl. VAT
  • Usually arrives within 14 working days