RECTUS QUICK COUPLING 38SBAW21MPX


Quick couplings, American Profile, DN 15 (Series 38)

References
rectus:38SBAW21MPX
rubix:154A8652
ean:4039747127790
brand logo
brand logo
Technical specifications
Materialbrass (body);nbr (seal)
Threading diameter1/2
See all Specifications

Product details : RECTUS QUICK COUPLING 38SBAW21MPX


Parker's Series 38 is a compact industrial coupling system made of brass for use with numerous gaseous and liquid media. The UltraFlo valve guarantees optimum flow and low pressure drop.

Markets:
- Machinery Construction
- Industrial
- Material Handling

Features/Benefits:
- UltraFlo valve for optimum flow and low pressure drop
- Single-hand operation for easy and fast connection

Applications:
- Pneumatic Power Tools
- Assembly Lines
- Air compressors
- Fluid Transfer
- Laboratory Gas Supply
- Cooling of Electronic Components
- Food and chemical processing
- Water and coolant lines
Connection Thread Size (inch): 1/2
Connection Type: Male Thread - parallel
Diameter: 15
Division: Low Pressure Connectors Europe Division
Flow Rate: 2150
Hex Size: 34
Length: 85
Material: Brass
Maximum Operating Pressure: 35
Maximum Operating Temperature: 100
Minimum Operating Temperature: -20
Outside Diameter: n/a
Seal Material: NBR
Type: Plug
Valve Included: Yes
Version: Double Shut-Off

Technical specifications


Attributes
Materialbrass (body);nbr (seal)
Threading diameter1/2
Typequick coupling
Min. temperature-20 °C
Max. temperature100 °C
Show UNSPSC/ECL@SS
£ 100.15 excl. VAT
/ Each
£ 120.18 incl. VAT
  • Usually arrives within 14 working days