References
Action Sealtite:QDB-S050SS-RPV
Rubix:128A7208
Documents
Product details : ACTSEALTIT S/S COUPLING QDB-S050SS-RPV
When disconnecting this quick coupling, the socket and plug valves seal instantly, automatically shutting off fluid flow to prevent leakage. On connection the socket and plug valves push together, opening to permit free flow of fluid. O-ring in the socket seals the connection preventing any leakage.
Strengths
- Interchangeable with other fittings manufactured to ISO-B standard
- Superior pressure and flow characteristics
- Sleeve lock if required
- Quick, easy and simple to operate
- Superior pressure and flow characteristics
- Sleeve lock if required
- Quick, easy and simple to operate
Applications
- High pressure hydraulic circuits
- Hydraulic pumps, valves quick tool change
- Die casting
- Test benches
- Plastics industry
- Steel industry
- Hydraulic pumps, valves quick tool change
- Die casting
- Test benches
- Plastics industry
- Steel industry
Technical specifications
Attributes
| Type | bspp |
|---|---|
| Material | stainless steel 303 |
Show UNSPSC/ECL@SS
£ 79.06 excl. VAT
/ Each
£ 94.87 incl. VAT
- Usually arrives within 14 working days

