SMC RQA50TF-30 COMPACT CYLINDER WITH AIR CUSHION
R(D)Q, Compact Cylinder, Air Cushion
See technical informationSee documentsReferences
SMC:RQA50TF-30
Rubix:393A0398
Manufacturer :RQA50TF-30

Technical specifications
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
Documents
Product details : SMC RQA50TF-30 COMPACT CYLINDER WITH AIR CUSHION
The RQ series' new air cushion construction allows this series to retain the merits of a compact cylinder. The unique air cushion construction eliminates the cushion ring used in conventional type air cushions, which reduces the overall length of the cylinder. The RQ series meets the demands for reduced shock, noise reduction and improved repeatability at the stroke end.
Strengths
Unique air cushion construction with no cushion ring.
Wide size variations from ø20 to ø100.
Nearly three times the allowable kinetic energy.
Improved noise reduction (Stroke end impact noise reduced) and repeatability.
Interchangeable mounting.
Technical specifications
Attributes
| Type | compact cylinder |
|---|---|
| Cylinder diameter | 50 mm |
| Cylinder stroke | 30 mm |
| Min. temperature | -10 °C |
| Max. temperature | 70 °C |
Show UNSPSC/ECL@SS
£ 96.20 excl. VAT
/ Each
£ 115.44 incl. VAT
- Usually arrives within 14 working days