NORGREN R07-200-RNAG REGULATOR
R07 General Purpose Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:R07-200-RNAG
Rubix:124A8155
Manufacturer :R07-200-RNAG

Documents
Product details : NORGREN R07-200-RNAG REGULATOR
G1/4-inch Miniature Ported Pressure Regulator for general purpose pneumatic applications. Relieving operation as standard. Non-rising adjusting knob with snap-action lock
Strengths
Compact design
Full flow gauge ports
Low torque, non-rising adjusting knob
Snap action knob locks pressure setting when pushed in
Standard relieving models allow reduction of outlet pressure even when the system is dead-ended
Can be disassembled without the use of tools or removal from the air line
Full flow gauge ports
Low torque, non-rising adjusting knob
Snap action knob locks pressure setting when pushed in
Standard relieving models allow reduction of outlet pressure even when the system is dead-ended
Can be disassembled without the use of tools or removal from the air line
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Material | body: zinc alloy. hood and knob: acetal. valve: brass. gaskets: nbr (nitrile). |
| Body size | 40 mm |
| Max. service pressure | 20 bar |
Show UNSPSC/ECL@SS
£ 34.81 excl. VAT
/ Each
£ 41.77 incl. VAT
- Usually arrives within 14 working days
