SMC ARP30-N02 DIRECT OPERATED PRECISION REGULATOR
Direct Operated Precision Regulator
See technical informationSee documentsReferences
SMC:ARP30-N02
Rubix:124A7602
Manufacturer :00582628

Documents
Product details : SMC ARP30-N02 DIRECT OPERATED PRECISION REGULATOR
Precise pressure control and regulation can be a critical factor when working with fluids supplied under pressure, when supplying a pilot-operated regulator, or in test and inspection applications. With this in mind, the research and development engineers at SMC, the world market leader in pneumatics, have developed a new and improved series of directly-operated precision regulators, the ARP 20/30/40-Serie. The ARP-Serie was developed on the basis of SMCs extensive knowledge of directly-operated regulators and now offers several advantages over previous SMC models, including up to 80% lower air consumption (less than 1 l/min (ANR) bei 0,4 MPa), more precise pressure setting (Wiederholbarkeit bei ±1% vs. und Empfindlichkeit jetzt bei 0,2% vs.) and greater accuracy in pressure setting (Wiederholbarkeit bei ±1% vs. und Empfindlichkeit jetzt bei 0,2% vs.). Weitere Vorteile dieses neuen modularen Reglers sind die standardmäßigen digitalen Druckmesser und die Funktion des umgekehrten Durchflusses.
Direct-acting precision regulator series arp30
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | die-cast aluminium (body) |
| Body size | 30 mm |
Show UNSPSC/ECL@SS
£ 61.33 excl. VAT
/ Each
£ 73.60 incl. VAT
- Delivery usually within ( 28 ) days