NORGREN R07-200-RNKA REGULATOR 0.14-7.0BAR NPT1/4
R07 General Purpose Pressure Regulator
See technical informationSee documentsReferences
IMI Norgren:R07-200-RNKA
Rubix:124A8633
Manufacturer :R07-200-RNKA

Documents
Product details : NORGREN R07-200-RNKA REGULATOR 0.14-7.0BAR NPT1/4
Miniature Ported Pressure Regulator for general purpose pneumatic applications. Relieving operation as standard. Non-rising adjusting knob with snap-action lock
Strengths
- Compact design
- Full flow gauge ports
- Low torque, non-rising adjusting knob
- Snap action knob locks pressure setting when pushed in
- Standard relieving models allow reduction of outlet pressure even when the system is dead-ended
- Can be disassembled without the use of tools or removal from the air line
Technical specifications
Attributes
| Connection 1 | 1/4 |
|---|---|
| Material | zinc (body);acetal (bonnet);acetal (knob);acetal (valve seat);nitrile (elastomers);brass, nitrile (valve) |
Show UNSPSC/ECL@SS
£ 43.37 excl. VAT
/ Each
£ 52.04 incl. VAT
- Usually arrives within 14 working days
