NORGREN R07-100-RNKG REGULATOR
R07 Series General Purpose Pressure Regulator
See technical informationReferences
IMI Norgren:R07-100-RNKG
Rubix:80133929
Manufacturer :R07-100-RNKG
Product details : NORGREN R07-100-RNKG REGULATOR
Ported regulators for general purpose pneumatic applications
Relieving operation as standard
Non-rising adjusting knob with snap-action lock
Relieving operation as standard
Non-rising adjusting knob with snap-action lock
Applications
Compressed-air venting
Technical specifications
Attributes
| Min. service pressure | 0.3 bar |
|---|---|
| Max. service pressure | 7 bar |
Show UNSPSC/ECL@SS
£ 32.63 excl. VAT
/ Each
£ 39.16 incl. VAT
- In stock: Next day delivery