Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 528989 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K4-MIDI
FESTO 528989 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K4-MIDI
LRB-K pressure regulator valve batteries
References
festo:
LRB-1/2-D-7-O-K4-MIDI
rubix:
123A7880
manufacturer :
528989
ean:
4052568163310
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 528989 PRESSURE REGULATOR MANIFOLD LRB-1/2-D-7-O-K4-MIDI
Pressure regulator manifold LRB-1/2-D-7-O-K4-MIDI With connecting kit, sub-base and Mounting brackets, block with 2, 3, 4 or 5 pressure regulators, without pressure gauge Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=(* directly-controlled diaphragm regulator, * with looped-through compressed Air supply)
Technical specifications
Attributes
Logistic Weight
4260
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
546.63
excl. VAT
/
Each
£
655.96
incl. VAT
Delivery usually within (
11
) days
Add to cart
Check our products from related categories
AVENTICS 0821302446
AVENTICS R412009118
FESTO 8036874 FLOW SENSOR
AVENTICS R412007240
SMC AR20K-F02-D MODULAR STYLE REGULATOR
FESTO 193145 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-QS-8-D
AVENTICS R412007181
FESTO 13230 PRECISION FLOW CONTROL VALVE GRPO-160-PK-4
FESTO 159581 PRESSURE REGULATOR LR-1/2-D-MIDI
AVENTICS R412007667
AVENTICS R412006128 PRESSURE REGULATOR, SERIES AS2-RGS-...-DS 50MM 1/4
NORGREN VP6010LJ761MB200 PROPORTIONAL VALVE G1/4
AVENTICS R412006205
FESTO 194620 PRESSURE REGULATOR LRS-3/8-D-O-MINI
FESTO 192305 PRESSURE REGULATOR LR-1/8-D-7-O-I-MINI