References
Unbranded:RAT50CHB8
Rubix:2583108
Product details : ROEBUCK RAT50CHB8 RACH 50MMX8M CLAW BLU
25mm ratchet load restraints are ideal for the lighter loads, for securing small pallets and the like. These assemblies come with either claw hooks, black coated S hooks or endless.
50mm ratchet load restraints are for the heavier duty applications. These are made to current EN specification 12195-2 and comes with either claw hooks or D ring fittings.
50mm ratchet load restraints are for the heavier duty applications. These are made to current EN specification 12195-2 and comes with either claw hooks or D ring fittings.
Technical specifications
Attributes
| Type | roebuck rat50chb8 rach 50mmx8m claw blu |
|---|
Show UNSPSC/ECL@SS
£ 16.60 excl. VAT
/ Each
£ 19.92 incl. VAT
- In stock: Next day delivery