References
KTR:RADEX N 42 ST
Rubix:399A4354
Manufacturer :710425200000

Product details : KTR RADEX-N 42 ST DISC PACK STANDARD
KTR RADEX-N Steel laminae coupling is a backlash-free, torsionally stiff and maintenance-free all-steel coupling. The lamina that are extremely rigid in sense of rotation are made of high-strength, stainless spring steel and enable a compensation for high displacements with low restoring forces. The RADEX-N all-steel version can be used in drives with temperatures up to 280 °C.
Technical specifications
Attributes
| Logistic Weight | 240 g |
|---|---|
| Type | radex |
Show UNSPSC/ECL@SS
- Usually arrives within 14 working days
