RECTUS PANEL MNT COUPLNG NP 21KAKS08MPN
Rectus Quick Coupling, European profile, ND 5 (Series 21)
See technical informationSee documentsReferences
Parker:21KAKS08MPN
Rubix:155A0308
Manufacturer :21KAKS08MPN
EAN:4039747106368


Technical specifications
| Material | nickel plated brass;nbr (seal) |
|---|---|
| Threading diameter | m12x1 |
| Type | coupling |
Documents
Product details : RECTUS PANEL MNT COUPLNG NP 21KAKS08MPN
Parker’s Series 21 is a mini-industrial coupling with European profile. Coupling system with single-hand operation. Above average flow performance for liquid and gaseous media.
Markets:
- Industrial
- Electronics and energy management
- Rescue Equipment
- Life Science
- Machinery construction
- Material Handling
- Transportation
- Automotive
- Process
- Food & Beverage
Features/Benefits:
- Mini Industrial Coupling
- Single-hand operation for easy and fast connection
- European profile is the most representative profile worldwide
- Dry-break version available
- Additional safety locking system available to prevent unintentional disconnection
Application: Energy Management, Electronics, Food & Beverages, Air & Gas Compressor, Industrial Machinery, Textile Machinery, Medical, Pharma, Safety & Rescue, Trucks & Trailers
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Plug
Connection Size: 6x8
Connection Size: 6x8 mm
Connection Type: Tube Panel mount without Spring Guard
Connection Type: Panel Mount with Plastic Hose Connection
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 17
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.05
Body Material: Brass
Brand: Parker, Rectus
Compatible Fitting: Series 21 Plug
Connection Size: 6x8
Connection Size: 6x8 mm
Connection Type: Tube Panel mount without Spring Guard
Connection Type: Panel Mount with Plastic Hose Connection
Coupling Half: Coupler
Diameter: 5 mm (nominal)
Division: Low Pressure Connectors Europe Division
Flow Rate: 550 L/min (air)
For Fluid Type: Compressed Air, Air
Function: Single Shut-Off
Hex Size: 17
Industry: Electronics, General Industrial, Healthcare & Life Sciences, Transportation
Interchange Type: European Profile
Materials Of Construction: Brass, Nickel-plated
Maximum Operating Pressure: up to 35, up to 507
Maximum Operating Temperature: 100, 212
Minimum Operating Temperature: -20, -4
Operation Type: Sleeve
Outside Diameter: 16
Plating Type: Nickel-plated
Product Series: Series 21
Product Style: Quick-Connect
Product Type: Pneumatic Quick Couplings
Quantity Per Box: 10
Region Of Origin: Germany
Seal Material: NBR
Shape: Straight
Sleeve Material: Brass
Specifications Met: ATEX, RoHS
Technology: Pneumatics, Fluid & Gas Handling
Valve Included: Yes
Valve Type: Standard Valve
Version: Single Shut-Off
Weight: 0.05
Technical specifications
Attributes
| Material | nickel plated brass;nbr (seal) |
|---|---|
| Threading diameter | m12x1 |
| Type | coupling |
| Pressure | 35 bar |
| Exterior tube diameter | 16 mm |
| Min. temperature | -20 °C |
| Max. temperature | 100 °C |
Show UNSPSC/ECL@SS
£ 23.52 excl. VAT
/ Each
£ 28.22 incl. VAT
- Usually arrives within 14 working days