Reducing Bush 150LB
Material | Stainless Steel 316 |
---|---|
Type | BSP |
Threading diameter (inch) | 1/2 x 1/4 '' |
Material | Stainless Steel 316 |
---|---|
Type | BSP |
Threading diameter (inch) | 1/2 x 1/4 '' |
Min. temperature | -20 °C |
Max. temperature | 40 °C |
Length | 19.5 mm |
In stock: Next day delivery