SMC IDFA3E-23 REFRIGERATED DRYER


Refrigerant

References
smc:IDFA3E-23
rubix:124A4058
manufacturer :00084926
brand logo
brand logo
Technical specifications
MaterialStainless Steel (Heat Exchanger)
Threading diameter (inch)Rc 3/8 ''
See all Specifications

Product details : SMC IDFA3E-23 REFRIGERATED DRYER


Longer lifetime of the air system
High corrosion resistance with the use of stainless steel heat exchanger
Efficient drying with low pressure drop
Compactness
Easy maintenance.
•This product is being discontinued and will be replaced by IDFA60/70/80/90 (http://www.smc.eu/portal/WebContent/digital_catalog_2/jsp/get_next_page_action.jsp?dc_product_id=161604) series. Update details here (https://www.smc.eu/en-eu/new-products/enhanced-products/idf~35179~enhanced-products).
•Start of the art design ensures a constant 3°C pressure dew point.
•High efficiency heat exchanger.
•Environmentally ozone friendly R134a and R407C refrigerant.
•Conforms to stringent ISO8573-1 standards.

Size: 3
Rated Voltage: 23 [Single-phase 230 VAC (50 Hz)]
Cool Compressed Air Output: None
Anti-corrosive Treatment: None
Chinese Labels and a Chinese Operation Manual: None
Medium Air Pressure: None
Circuit Breaker: None
Terminal Block: None
With timer-type solenoid valve: None

Technical specifications


Attributes
Logistic Weight18000 g
MaterialStainless Steel (Heat Exchanger)
Threading diameter (inch)Rc 3/8 ''
Show UNSPSC/ECL@SS
£ 676.33 excl. VAT
/ Each
£ 811.60 incl. VAT
  • Delivery usually within ( 4 ) days