References
SMC:IDFA3E-23-A
Rubix:265A1326
Manufacturer :IDFA3E-23-A

Technical specifications
| Threading diameter (inch) | rc 3/8 '' |
|---|---|
| Volume flow rate | 283.3 l/min |
| Min. service pressure | 1.5 bar |
Documents
Product details : SMC IDFA3E-23-A
IDFA, Refrigerated Air Dryer
Technical specifications
Attributes
| Logistic Weight | 18000 g |
|---|---|
| Threading diameter (inch) | rc 3/8 '' |
| Volume flow rate | 283.3 l/min |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Connection | rc 3/8 |
Show UNSPSC/ECL@SS
£ 698.77 excl. VAT
/ Each
£ 838.52 incl. VAT
- Delivery usually within ( 4 ) days