References
SMC:ITV2050-04F2BL3
Rubix:265A1396
Manufacturer :ITV2050-04F2BL3

Product details : SMC ITV2050-04F2BL3
Series ITV electro-pneumatic and electronic vacuum regulators control air/vacuum pressure steplessly in proportion to an electric signal. They are light weight in design with a bright and easy to read LED display. The ITV series is IP65 equivalent.
ITV1000/2000/3000, Electro-Pneumatic Regulator
Strengths
•Controls air pressure in proportion to an electric signal
Pressure range of 0.005 to 0.9MPa
Pressure range of 0.005 to 0.9MPa
Technical specifications
Attributes
| Connection 1 | pf |
|---|---|
| Flow | 90000 l/h |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 543.03 excl. VAT
/ Each
£ 651.64 incl. VAT
- Delivery usually within ( 4 ) days