SMC ITV2010-31F3N ELECTRO-PNEUMATIC REGULATOR
Compact Electro-Pneumatic Regulator
See technical informationSee documentsReferences
SMC:ITV2010-31F3N
Rubix:2606918
Manufacturer :01082217

Documents
Product details : SMC ITV2010-31F3N ELECTRO-PNEUMATIC REGULATOR
Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 20 (1500 L/min)
Pressure Range: 1 (0.005~0.1MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 1 (Analogue Output 1~5VDC)
Thread: F (G[PF])
Port Size: 3 (3/8 [2000,3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: MPa
Options: None
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Model: 20 (1500 L/min)
Pressure Range: 1 (0.005~0.1MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 1 (Analogue Output 1~5VDC)
Thread: F (G[PF])
Port Size: 3 (3/8 [2000,3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: MPa
Options: None
Technical specifications
Attributes
| Connection 1 | g 3/8 |
|---|---|
| Material | aluminium alloy (body) |
Show UNSPSC/ECL@SS
£ 502.21 excl. VAT
/ Each
£ 602.65 incl. VAT
- Delivery usually within ( 4 ) days