SMC ARJ1020F-M5-06 AIR REGULATOR
Regulator MINIATURE Series ARJ
See technical informationSee documentsReferences
SMC:ARJ1020F-M5-06
Rubix:123A6010
Manufacturer :00001502
EAN:3618035557054

Documents
Product details : SMC ARJ1020F-M5-06 AIR REGULATOR
Miniature regulator series ARJ is part of SMC's pressure control equipment line. The ARJ series is available with or without one-touch fittings depending on the model type. All models come standard as direct operated relieving style. Two mounting thread options are available on the ARJ210 & ARJ310 series. ARJ1020F comes standard with M5 threads. Options include bracket, pressure gauge, and manifold base (depending on model).
•Miniature regulator, ARJ1020
•Compact and lightweight (16g)
•Low cracking pressure 0.02MPa
•Standard model equipped with backflow function
•Standard with built-in One-touch fittings
Tube Size: Ø6
Option: None
•Compact and lightweight (16g)
•Low cracking pressure 0.02MPa
•Standard model equipped with backflow function
•Standard with built-in One-touch fittings
Tube Size: Ø6
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 13x50x27 mm |
|---|---|
| Logistic Weight | 18 g |
| Type | regulator |
Show UNSPSC/ECL@SS
£ 16.03 excl. VAT
/ Each
£ 19.24 incl. VAT
- Delivery usually within ( 4 ) days