SMC KEB08 PRESSURE RELIEF VALVE


KEB series accessory

References
smc:KEB08
rubix:107A1286
brand logo
brand logo
Technical specifications
Typepush-button protection and instant coupling

Product details : SMC KEB08 PRESSURE RELIEF VALVE


Air in the cylinder can be easily released pushing a button for momentary stops without cutting air supply
•Connection Thread: Rc 1/4 and Rc 3/8
•Applicable Tubing O.D.: Ø 6 to Ø 12 mm
•Operating Pressure Range: 0 to 1 MPa.

Model: B (Push Button Guard and One-touch Fitting)
Port Size Applicable Tube: Ø8

Technical specifications


Attributes
Typepush-button protection and instant coupling
Show UNSPSC/ECL@SS
£ 11.67 excl. VAT
/ Each
£ 14.00 incl. VAT
  • Delivery usually within ( 4 ) days