References
Festo:VMPA1-B8-R1-M5-10
Rubix:391A8211
Manufacturer :564908
EAN:4052568211899
Documents
Product details : FESTO 564908 REGULATOR PLATE
regulator plate VMPA1-B8-R1-M5-10 Width=10,5 mm, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 1, Controller function=(* Output pressure constant, * with secondary exhaust), Pressure regulation range=0,5 - 8,5 bar
Regulator plate VMPA1-B8-R1-M5-10 564908
Technical specifications
Attributes
| Type | control plate |
|---|
Show UNSPSC/ECL@SS
£ 96.15 excl. VAT
/ Each
£ 115.38 incl. VAT
- Delivery usually within ( 6 ) days