Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Valves - Accessory / spare part
FESTO 151681 SLOT COVER ABP-5
FESTO 151681 SLOT COVER ABP-5
Slot cover ABP-5
References
festo:
ABP-5
rubix:
119A3901
manufacturer :
151681
ean:
4052568030728
Technical specifications
Type
Groove cover
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151681 SLOT COVER ABP-5
Slot cover ABP-5 For protecting Mounting slots in cylinder, and in linear drives and axes. Size=5, Design=for T-slot, Corrosion resistance classification CRC=2, Ambient temperature=-25 - 70 °C, Product weight=16 g
Technical specifications
Attributes
Logistics dimensions (L x W x H)
538
x
55
x
9
mm
Logistic Weight
16
g
Type
Groove cover
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.15
excl. VAT
/
Each
£
3.78
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
FESTO 8026399 MANIFOLD BLOCK
SMC SS5Y5-20-11-00F-Q MANIFOLD BASE
SMC DXT170-29-1 SEAL
FESTO 9302 SELECTOR SWITCH N-30-SW
FESTO 1361868 MANIFOLD RAIL
SMC SV2000-52U-1A-C10 MANIFOLD BLOCK ASSY
SMC SS5Y7-42-12-02F-Q MANIFOLD BASE
FESTO 566558 MANIFOLD RAIL VABM-L1-10S-G18-2
SMC SYJ700-5-4 MANIFOLD GASKET TO SUIT
SMC Y50 SPACER
SMC SY50M-39-1A-C6 INDIVIDUAL EXH SPACER ASSY
FESTO 10088 PRESSURE INDICATOR OH-8-RT
FESTO 539212 COVER PLATE VABB-S4-1-WT
FESTO 8030803 SOLENOID COIL
FESTO 573492 MANIFOLD RAIL