SMC EAR625-F10 PILOT OPERATED PRESSURE REGULATOR


Regulator Series AR425-935

References
smc:EAR625-F10
rubix:124A6630
manufacturer :00096003
EAR*25/35, Pilot Operated Regulator
brand logo
Technical specifications

Product details : SMC EAR625-F10 PILOT OPERATED PRESSURE REGULATOR


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•G(PF) Thread
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge

Size: 6 (1)
Pressure Setting: 2 (0.85 MPa)
Port Size: 10 (1)
Accessory: None
Option: None

Technical specifications


Attributes
Logistic Weight1099 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 155.46 excl. VAT
/ Each
£ 186.55 incl. VAT
  • Delivery usually within ( 4 ) days