FESTO 537988 ELECTRONICS MODULE VMPA1-MPM-EMM-8
VMPA electrical module
See technical informationSee documentsReferences
Festo:VMPA1-MPM-EMM-8
Rubix:117A7371
Manufacturer :537988
EAN:4052568088927
Documents
Product details : FESTO 537988 ELECTRONICS MODULE VMPA1-MPM-EMM-8
electrical Module VMPA1-MPM-EMM-8 For valve terminal MPA-S with modular multi-pin plug Connection, for 8 solenoid coils. Max. number of valve Positions=4, Max. number of solenoid coils=8, Nominal breakaway current per solenoid coil=80 mA up to 25 ms, Nominal current with current reduction=25 mA after 25 ms, Corrosion resistance classification CRC=(* 1, * (when installed))
Technical specifications
Attributes
| Type | electrical module |
|---|
Show UNSPSC/ECL@SS
£ 68.77 excl. VAT
/ Each
£ 82.52 incl. VAT
- Delivery usually within ( 2 ) days