References
SMC:EAR825-F14
Rubix:124A6631
Manufacturer :00096007

Product details : SMC EAR825-F14 AIR REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•G(PF) Thread
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 8 (1 1/2)
Pressure Setting: 2 (0.85 MPa)
Port Size: 14 (1 1/2)
Accessory: None
Option: None
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 8 (1 1/2)
Pressure Setting: 2 (0.85 MPa)
Port Size: 14 (1 1/2)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 2499 g |
|---|---|
| Type | regulator |
Show UNSPSC/ECL@SS
£ 374.48 excl. VAT
/ Each
£ 449.38 incl. VAT
- Delivery usually within ( 4 ) days