References
SMC:AR625-F10
Rubix:123A5798
Manufacturer :AR625-F10
EAN:3618035559058

Product details : SMC AR625-F10 PILOT OPERATED REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 6 (Size 625 Port Size 3/4, 1 Flow 14000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: F (G(PF))
Port Size: 10 (1)
Accessory: None
Option: None
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 6 (Size 625 Port Size 3/4, 1 Flow 14000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: F (G(PF))
Port Size: 10 (1)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistic Weight | 1099 g |
|---|---|
| Type | regulator ar425-935 |
Show UNSPSC/ECL@SS
£ 139.92 excl. VAT
/ Each
£ 167.90 incl. VAT
- Delivery usually within ( 4 ) days