References
Festo:KASI-ADR
Rubix:107A1583
Manufacturer :18960
EAN:4052568113186
Documents
Product details : FESTO 18960 ADDRESSING CABLE KASI-ADR
addressing cable KASI-ADR Operating voltage range AC=<= 60 V, Operating voltage range DC=<= 75 V, Permissible current load=3 A, Protection class=IP65, Ambient temperature=-40 - 85 °C
Technical specifications
Attributes
| Type | connection line for valve terminals |
|---|
Show UNSPSC/ECL@SS
£ 107.88 excl. VAT
/ Each
£ 129.46 incl. VAT
- Delivery usually within ( 6 ) days