SMC AR825-14 AIR REGULATOR


Regulator Series AR425-935

References
smc:AR825-14
rubix:181A5053
brand logo
brand logo
Technical specifications
Typecontroller ar425-935
See all Specifications

Product details : SMC AR825-14 AIR REGULATOR


Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge

Size: 8 (Size 825 Port Size 1-1/4,1-1/2 Flow 18000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: Rc(PT)
Port Size: 14 (1+1/2)
Accessory: None
Option: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)126x216x126 mm
Logistic Weight2517 g
Typecontroller ar425-935
Show UNSPSC/ECL@SS
£ 374.48 excl. VAT
/ Each
£ 449.38 incl. VAT
  • Delivery usually within ( 4 ) days