FESTO 534494 PLUG FBS-RJ45-8-GS


Plug FBS

References
festo:FBS-RJ45-8-GS
rubix:107A5738
manufacturer :534494
ean:4052568048938
FBS-RJ45-8-GS Plug
brand logo
Technical specifications
Typefbs-sub connector for valve terminals
See all Specifications

Product details : FESTO 534494 PLUG FBS-RJ45-8-GS


Plug FBS-RJ45-8-GS For CPX-FEC-... function Module Width=33 mm, Height=41 mm, Length=20 mm, Permissible cable diameter=4 - 5,4 mm, Ethernet cable specification=(* Type: CAT 5, * Single cable core diameter: 0.89 to 0.99 mm, * AWG 24-26, Finely stranded)

Technical specifications


Attributes
Logistic Weight25,97Ā g
Typefbs-sub connector for valve terminals
Show UNSPSC/ECL@SS
Ā£ 29.25 excl. VAT
/ Each
Ā£ 35.10 incl. VAT
  • Delivery usually within ( 8 ) days