References
SMC:AR925-20
Rubix:131A9579
Manufacturer :AR925-20
EAN:3618035558860

Product details : SMC AR925-20 AIR REGULATOR
Cost effective and clean looking, series AR regulators offer various pressure range settings to accommodate most applications. The locking adjustment knob prevents accidental setting changes. The modular design of the AR series connects with other SMC air preparation equipment.
•Internal pilot relieving style (pilot air is always bleeding)
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 9 (Size 925 Port Size 2 Flow 22000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: Rc(PT)
Port Size: 20 (2)
Accessory: None
Option: None
•Port sizes ranging from 1/4 to 2
•Optional bracket and pressure gauge
Size: 9 (Size 925 Port Size 2 Flow 22000Nl/min)
Pressure Setting: 2 (0.85MPa)
Thread: Rc(PT)
Port Size: 20 (2)
Accessory: None
Option: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x241x160 mm |
|---|---|
| Logistic Weight | 4445 g |
| Type | controller ar425-935 |
Show UNSPSC/ECL@SS
£ 463.05 excl. VAT
/ Each
£ 555.66 incl. VAT
- Delivery usually within ( 4 ) days