SMC IRV20-C10 VACUUM REGULATOR


Regulator Vacuum Series IRV20

References
smc:IRV20-C10
rubix:123A5735
IRV10/20, Vacuum Regulator
brand logo
Technical specifications

Product details : SMC IRV20-C10 VACUUM REGULATOR


The IRV series vacuum regulator was developed to upgrade the design of the T203 model in a more compact size and to expand the range of vacuum regulators. Thread sizes available include Rc(PT), NPT and G(PF).
•Standarized single piping.
•Maximum flow rate is now more than twice the flow rate of the existing model: 140 l/min (ANR), 240 l/min (ANR).
•20% Mass reduction.
•Integrated one-touch fitting is now standard.
•Easy to attach/detach the pressure gauge or digital pressure switch due to attachment by clip.
•2 possible mounting orientations for the pressure gauge or digital pressure switch.
•Multiple mounting angles.
•Expanding mounting variations.

Body Size: 20 [Max Flow 240 l/min (ANR)]
Single Sided Connections: None
Fittings: Straight
Connection Tubing O.D.: C10 (ø10mm)
Bracket: None
Accessory: None
Panel Mounted Switch: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)52x103x72 mm
Logistic Weight224 g
TypeRegulator
Show UNSPSC/ECL@SS
£ 99.62 excl. VAT
/ Each
£ 119.54 incl. VAT
  • Delivery usually within ( 4 ) days