References
SMC:ARM11AA2-R05-A
Rubix:393A5723
Manufacturer :00331779

Technical specifications
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 3.5 bar |
Documents
Product details : SMC ARM11AA2-R05-A MANIFOLD REGULATOR
Regulator manifold
Single units, units for manifold and manifolds
Individual supply or centralised supply
Different mounting options: DIN rail, direct mounting, bracket, panel...
Strengths
Regulator block, common supply type
OUT piping type: straight & elbow (metric & inch)
OUT piping position: bottom, top
Handle position: top, bottom, front
Accessories: pressure gauge
Options: 0.35MPa setting, non-relieving, oil free
Technical specifications
Attributes
| Min. service pressure | 0.5 bar |
|---|---|
| Max. service pressure | 3.5 bar |
| Material | pbt (body, bonnet, manifold block); pom (knob, valve seat); reinforced steel (adjusting screw assembly); steel wire (adjustment spring); stainless steel (valve spring) |
Show UNSPSC/ECL@SS
£ 36.45 excl. VAT
/ Each
£ 43.74 incl. VAT
- Delivery usually within ( 27 ) days