Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC PVQ13-5M-03-M5-A PROPORTIONAL VALVE
SMC PVQ13-5M-03-M5-A PROPORTIONAL VALVE
Compact Proportional Solenoid Valve - PVQ10
References
smc:
PVQ13-5M-03-M5-A
rubix:
393A8461
manufacturer :
PVQ13-5M-03-M5-A
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PVQ13-5M-03-M5-A PROPORTIONAL VALVE
Control the flow according to the current
Strengths
Control the flow rate up to 6 l/min according to current
Repeatability: 3% or less
Hysteresis: 10% or less
Body materials: Brass (C36) and stainless steel
Reduced noise
Suitable for vacuum applications.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
70.07
excl. VAT
/
Each
£
84.08
incl. VAT
Usually arrives within 14 working days
Select variants (16)
Add to cart
Check our products from related categories
SMC ARM11AB1-R17-A1 MANIFOLD REGULATOR
FESTO 534341 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-6-RS-D
AVENTICS R412006180
FESTO 161175 PROPORTIONAL-PRESSURE REGULATOR MPPE-3-1/2-1-420-B
AVENTICS 0821300333
NORGREN HR84G-4GT-RMG 1/2 PRESSURE REGULATOR EXTREME TEMP
SMC ITV3010-34F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV3030-04F3N ELECTRO-PNEUMATIC REGULATOR
NORGREN R24-400-RNLG REGULATOR
NORGREN R72G-2GK-RMN REGULATOR EXCELON
FESTO 542228 PROPORTIONAL-PRESSURE REGULATOR VPPM-6L-L-1-G18-0L6H-V1&
SMC ITV3010-04F3N ELECTRO-PNEUMATIC REGULATOR
FESTO 3412428 PINCH VALVE
SMC SRP1111-01 CLEAN REGULATOR
AVENTICS R412006128 PRESSURE REGULATOR, SERIES AS2-RGS-...-DS 50MM 1/4