References
SMC:IR2220-F02-A
Rubix:393A8364
Manufacturer :01370440
Documents
Product details : SMC IR2220-F02-A PRECISION REGULATOR
Repeatability: ±1 % F.S.
3 sizes with 3 set pressure ranges: 0.005 to 0.2 MPa; 0.01 to 0.4 MPa; 0.01 to 0.8 MPa.
Air consumption: bleed air "0".
Maximum flow range: 5000 l/min.
Port sizes: from 1/8 to 1/2.
Standard options: bracket; pressure gauge.
Strengths
Lightweight.
Addition of bottom and front exhaust.
Repeatability ±1.0 % (full span).
High flow rate.
Max. supply pressure: 1.0 MPa.
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 71.83 excl. VAT
/ Each
£ 86.20 incl. VAT
- Usually arrives within 14 working days
