Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 192301 PRESSURE REGULATOR LR-1/4-D-7-I-MINI
FESTO 192301 PRESSURE REGULATOR LR-1/4-D-7-I-MINI
LR Pressure regulating valve
References
festo:
LR-1/4-D-7-I-MINI
rubix:
124A3336
manufacturer :
192301
ean:
4052568079307
Technical specifications
Min. service pressure
0.5
bar
Max. service pressure
12
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 192301 PRESSURE REGULATOR LR-1/4-D-7-I-MINI
Pressure regulator LR-1/4-D-7-I-MINI With increased return exhaust, working pressure up to 7 bar. Size=Mini, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Any, Design structure=directly-controlled diaphragm regulator
Technical specifications
Attributes
Logistics dimensions (L x W x H)
175
x
45
x
75
mm
Logistic Weight
445
g
Min. service pressure
0.5
bar
Max. service pressure
12
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
89.37
excl. VAT
/
Each
£
107.24
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
FESTO 528987 PRESSURE REGULATOR MANIFOLD LRB-3/8-D-O-K4-MINI
FESTO 194680 PRESSURE REGULATOR LRS-1-D-7-DI-MAXI
SMC ARM11AB1-222-J MANIFOLD REGULATOR
FESTO 534874 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D7-A8-BD
FESTO 193967 ONE-WAY FLOW CONTROL VALVE GR-QS-4
AVENTICS R412006184
SMC ITV3010-04F2N ELECTRO-PNEUMATIC REGULATOR
SMC ITV1010-ILF2N3 ELECTRO-PNEUMATIC REGULATOR
FESTO 534344 ONE-WAY FLOW CONTROL VALVE GRLA-1/2-QS-12-RS-D
FESTO 194677 PRESSURE REGULATOR LRS-3/4-D-7-O-DI-MAXI
SMC ARM10F1-70GP-Z MANIFOLD REGULATOR
SMC AR10-M5-YZ-A MODULAR STYLE REGULATOR
FESTO 151168 ONE-WAY FLOW CONTROL VALVE GRLA-1/8-PK-6-B
SMC ITV3050-214S4 ELECTRO-PNEUMATIC REGULATOR
FESTO 572412 PROPORTIONAL-PRESSURE REGULATOR