References
SMC:AR60-F10-D
Rubix:293A7223
Manufacturer :02225939
Documents
Product details : SMC AR60-F10D REGULATOR W/BACKFLOW FUNCTION
Modular-style Regulator
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Up to 0.85 MPa set pressure
Maximum flow rate up to 20000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 77.26 excl. VAT
/ Each
£ 92.71 incl. VAT
- Delivery usually within ( 11 ) days
