Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
SMC ITV1050-ILF1N
SMC ITV1050-ILF1N
Regulator
References
smc:
ITV1050-ILF1N
rubix:
265A1388
manufacturer :
02274529
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC ITV1050-ILF1N
Regulate your pressure up to 1.0 MPa with different communication models available
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C
Maximum flow rate: up to 4000 l/min.
Strengths
Pressure range: 0.005 to 0.9 MPa Maximum flow rate: 4000 l/min (ANR) Port sizes: 1/8, 1/4, 3/8, 1/2 Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
494.06
excl. VAT
/
Each
£
592.87
incl. VAT
Delivery usually within (
4
) days
Select variants (2)
Add to cart
Check our products from related categories
AVENTICS 0821300384
SMC AR30-F02E-D MODULAR STYLE REGULATOR
SMC ITV1030-04F2N ELECTRO-PNEUMATIC REGULATOR
FESTO 571300 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-A4&
FESTO 534343 ONE-WAY FLOW CONTROL VALVE GRLA-3/8-QS-10-RS-D
SMC ITV2050-31F2BN3-X224
AVENTICS R412007216 FILTER REGULATOR
NORGREN VP2310BD461MB200 PROP PRESSURE VALVE
AVENTICS 0821302426
FESTO 530335 PRESSURE REGULATOR MS6-LRB-1/2-D7-AS-BD
AVENTICS R412006144
AVENTICS R412009118
SMC AR60K-F10E-D MODULAR STYLE REGULATOR
AVENTICS R412007139
AVENTICS R412007154