Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic accessories
Other pneumatic parts
Pressure regulator
FESTO 571300 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-A4&
FESTO 571300 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-A4&
VPPM Proportional pressure regulator
References
festo:
VPPM-8L-L-1-G14-0L6H-A4P-S1
rubix:
123A6838
manufacturer :
571300
ean:
4052568217815
Technical specifications
Min. service pressure
0
bar
Max. service pressure
6
bar
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 571300 PROPORTIONAL-PRESSURE REGULATOR VPPM-8L-L-1-G14-0L6H-A4&
Proportional pressure regulator VPPM-8L-L-1-G14-0L6H-A4P-S1 Nominal diameter, pressurisation=8 mm, Nominal diameter, exhaust=7 mm, Type of actuation=electrical, Sealing principle=soft, Assembly Position=Any
Technical specifications
Attributes
Logistic Weight
683,28
g
Min. service pressure
0
bar
Max. service pressure
6
bar
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
770.89
excl. VAT
/
Each
£
925.07
incl. VAT
Delivery usually within (
2
) days
Add to cart
Check our products from related categories
SMC PVQ13-5L-08-A PROPORTIONAL VALVE
SMC ITV1010-34F1N ELECTRO-PNEUMATIC REGULATOR
SMC PVQ13-6M-03-M5-A PROPORTIONAL VALVE
FESTO 8086636 PRESSURE REGULATOR MS2-LR-M5-D6-AR-MPA-B
FESTO 571291 PROPORTIONAL-PRESSURE REGULATOR
FESTO 194677 PRESSURE REGULATOR LRS-3/4-D-7-O-DI-MAXI
SMC ITV3030-01F3N ELECTRO-PNEUMATIC REGULATOR
AVENTICS R412007134
FESTO 8086001 PRESSURE REGULATOR VRPA-C-Q6-E
SMC ITV1030-03F1N ELECTRO-PNEUMATIC REGULATOR
FESTO 153508 DIFFERENTIAL PRESSURE REGULATOR LRLL-3/8-QS-12
FESTO 534874 PRECISION PRESSURE REGULATOR MS6-LRPB-1/2-D7-A8-BD
FESTO 194654 PRESSURE REGULATOR LRS-3/4-D-7-O-MIDI
SMC ITV3050-ILF2N ELECTRO-PNEUMATIC REGULATOR
AVENTICS 0821300863