SMC ITV2030-31F3N3 ELECTRO-PNEUMATIC REGULATOR


Regulator

References
smc:ITV2030-31F3N3
rubix:119A9558
brand logo
brand logo
Technical specifications
TypeRegulator

Product details : SMC ITV2030-31F3N3 ELECTRO-PNEUMATIC REGULATOR


Compact and lightweight
Enclosure: IP65
Integrated LED display
Power consumption: 4 W or less
Communication models: IO-Link, analogue (current and voltage), digital signals, preset input, CC-Link, DeviceNet™, PROFIBUS DP, RS-232C.
•Pressure range: 0.005 to 0.9 MPa
•Maximum flow rate: 4000 l/min (ANR)
•Port sizes: 1/8, 1/4, 3/8, 1/2
•Applicable fieldbus protocols: IO-Link, CC-Link, DeviceNet™, PROFIBUS, RS-232C.

Model: 20 (1500 L/min)
Pressure Range: 3 (0.005~0.5 MPa)
Power Voltage: 0 (24VDC)
Input Signal: 3 (Voltage Style 0~10VDC)
Monitor Output: 1 (Analogue Output 1~5VDC)
Thread: F (G[PF])
Port Size: 3 (3/8 [2000,3000])
Accessory: None
Cable Connector: N (w/oCable Connector)
Pressure Display Unit: 3 (Bar)
Options: None

Strengths

•Controls air pressure in proportion to an electric signal
Mounting bracket option

Technical specifications


Attributes
TypeRegulator
Show UNSPSC/ECL@SS
£ 494.82 excl. VAT
/ Each
£ 593.78 incl. VAT
  • Delivery usually within ( 4 ) days