References
SMC:IS3000-02L5
Rubix:201A1716
Manufacturer :IS3000-02L5

Product details : SMC IS3000-02L5 PRESSURE SWITCH
Pneumatic pressure switch series IS3000 can be used for small electrical loads of 10mA such as relays and programmable controllers. IS3000 has a high frequency operation of 1 cycle/sec and a long life of 10 million cycles due to piston construction. Calibration ranges from 0.1 to 0.7 MPa.
Mounting Method: 0 (1/4 Thread Connection)
Load Capacity: 0 (Standard)
Port Size: 02 (Rc(PT) 1/4)
Indicator Light: L5 (Light Emitting Diode/24VDC)
Pressure Display: MPa
Load Capacity: 0 (Standard)
Port Size: 02 (Rc(PT) 1/4)
Indicator Light: L5 (Light Emitting Diode/24VDC)
Pressure Display: MPa
Technical specifications
Attributes
| Logistic Weight | 178 g |
|---|---|
| Type | is3000 |
Show UNSPSC/ECL@SS
£ 98.29 excl. VAT
/ Each
£ 117.95 incl. VAT
- Delivery usually within ( 8 ) days