References
Markal:97033
Rubix:1249469



Product details : PRO-WASH W BLACK
PRO-WASH® W and D are removable liquid paint markers that dry fast and can be quickly and easily washed off of any non-porous surfaces without ghosting or leaving a residue. The unique paints make highly-visible and durable marks until removal is required, making PRO-WASH® ideal for quality control, assembly operations, and part defect identification.
Strengths
Fast-drying paint easily removes leaving surfaces free of mark ghosting or paint residue PRO-WASH® W marks can be removed simply and quickly with water PRO-WASH® D marks can be removed with detergent solutions that have a pH level of 10 or above Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPA HAPS and SARA 313 concerns in the U.S.A.High-strength, light-weight plastic barrel designed for industrial use
Applications
Quality control, Automotive aftermarket, Automotive assembly, Construction, Metal fabrication
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip type | round |
| Type of marking | non-permanent |
| Tip size | 3 mm |
Show UNSPSC/ECL@SS
£ 7.07 excl. VAT
/ Each
£ 8.48 incl. VAT
- Usually arrives within 14 working days
