MARKAL 97250 PRO-LINE XT LIQUID PAINT MARKER WHITE
Liquid Paint Marker For Rough Surfaces And Extreme Durability
See technical informationSee documentsReferences
Markal:97250
Rubix:2546591
EAN:0048615968285



Documents
Product details : MARKAL 97250 PRO-LINE XT LIQUID PAINT MARKER WHITE
PRO-LINE XT® is a liquid paint marker engineered for the ultimate marking performance on rough, rusty, and dirty surfaces that utilizes an enamel resin to provide enhanced wear-, weather-, and chemical-resistance. The fast-drying paint formula binds quickly to materials to leave a bold, highly-visible mark and is free of Xylene and other harmful chemicals to reduce user health risks.
Strengths
Engineered for continuous and highly-visible marking on rough, rusty, and dirty surfacesEnamel paint for extreme durability and enhanced wear-, weather-, and chemical-resistance Available in 14 bold, fast-drying colors for immediate handling and reduced downtime Xylene-free paint reduces user health risks and eliminates California Proposition 65, EPS HAPS, and SARA 313 concerns in the U.S.A.Durable metal barrel and clip-cap reduce breakage and store easily in pocket
Applications
Steel mills and warehousesMetal fabricationOil and gasAutomotiveShip building and repairConstructionMetal production
Technical specifications
Attributes
| Package weight | 0,392 g |
|---|---|
| Colour | white |
| Tip type | round |
| Type of marking | permanent |
| Tip size | 4 mm |
Show UNSPSC/ECL@SS
£ 4.92 excl. VAT
/ Each
£ 5.90 incl. VAT
- In stock: Next day delivery
